PS5R-VB12
IDEC Power Supplies, PS5R-V Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PS5R-VB12

IDEC Power Supplies, PS5R-V Series
In stock
Item Number
PS5R-VB12
MFG Item Number
PS5R-VB12
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Supplies, PS5R-V Series
Item #
PS5R-VB12
Power Supply, 12VDC, 1.3A, 1Ph, 15W,

PS5R-V Series Information

  • Hazardous Locations Installation
  • Wide Operating Temperature
  • 6 Directions Installation
  • Overcurrent Protection
  • Universal Voltage
  • RoHS Compliant
  • Compact Size
  • Auto Reset

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PS5R-VB12
Item Number PS5R-VB12
Manufacturer IDEC
Product Series PS5R-V
Family Series IDEC Power Supplies, PS5R-V Series
Power 15 W
Nominal Input Voltage (AC) 120 VAC, 240 VAC
Input Voltage (AC) 100-240 VAC
Input Frequency 60 Hz
Phase (Input) 1
Nominal Output VDC 12 VDC
Output VDC 12 VDC
Output Current 1.3 A
Number of Outputs 1
Mounting DIN Rail, Panel
Enclosed Yes
Encapsulated No
Input Volts-Auto-Ranging Yes
Output Voltage Adj. Yes
Overvoltage Protection Yes
Overload Protection Yes
Short Circuit Protection Yes
Power Factor Correction No
Parallel Operation No
Remote Sensing No
Remote On/Off Control No
Efficiency % 80 %
Operating Temperature -13-167 °F
Approvals CE, cULus, TUV, UL1310 CLASS 2, UL508
RoHS Yes
Net Weight 0.305 lbs
Gross Weight 0.435 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved