PS5R-VG24
IDEC Power Supplies, PS5R-V Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PS5R-VG24

IDEC Power Supplies, PS5R-V Series
In stock
Item Number
PS5R-VG24
MFG Item Number
PS5R-VG24
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Supplies, PS5R-V Series
Item #
PS5R-VG24
Power Supply, 24VDC, 10A, 1Ph, 240W,

PS5R-V Series Information

  • Hazardous Locations Installation
  • Wide Operating Temperature
  • 6 Directions Installation
  • Overcurrent Protection
  • Universal Voltage
  • RoHS Compliant
  • Compact Size
  • Auto Reset

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PS5R-VG24
Item Number PS5R-VG24
Manufacturer IDEC
Product Series PS5R-V
Family Series IDEC Power Supplies, PS5R-V Series
Power 240 W
Nominal Input Voltage (AC) 120 VAC, 240 VAC
Input Voltage (AC) 100-240 VAC
Input Frequency 60 Hz
Phase (Input) 1
Nominal Output VDC 24 VDC
Output VDC 24 VDC
Output Current 10 A
Number of Outputs 2
Mounting DIN Rail, Panel
Enclosed Yes
Encapsulated No
Input Volts-Auto-Ranging Yes
Output Voltage Adj. Yes
Overvoltage Protection Yes
Overload Protection Yes
Short Circuit Protection Yes
Power Factor Correction No
Parallel Operation No
Remote Sensing No
Remote On/Off Control No
Efficiency % 89 %
Operating Temperature -13-149 °F
Approvals CE, cULus, TUV, UL1310 CLASS 2, UL508
RoHS Yes
Net Weight 2.14 lbs
Gross Weight 2.55 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved