RF2S-1A1BLD1K-D24
IDEC Relays
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RF2S-1A1BLD1K-D24

IDEC Relays
In stock
Item Number
RF2S-1A1BLD1K-D24
MFG Item Number
RF2S-1A1BLD1K-D24
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, Series
Item #
RF2S-1A1BLD1K-D24
Force Guided Plug-in relay 24VDC

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number RF2S-1A1BLD1K-D24
Item Number RF2S-1A1BLD1K-D24
Manufacturer IDEC
Family Series IDEC Relays
Nominal Coil Voltage 24 VDC
Contacts 1NO, 1NC
Mounting DIN Rail, PCB, Plug-In
Termination Socket
Status Indicator Yes
Push-to-Test No
Max Current 6 A
Mechanical Latch No
Approvals CE, CSA, TUV
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved