The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
RH3B-U-AC24
MFG Item Number
RH3B-UAC24V
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
AC and DC Coils 10 Amp Contacts Four Contact Arrangements UL Recognized E66043/E55996 Plug In or PC Mount The RH series relays are widely used in instrumentation and industrial equipment. Their compact midget size saves space. Plug In styles can be mounted using either panel mount or DIN rail mount sockets.
Industry Standard Package .187" Quick Connect Terminals Flange Mount Available Common Options Include Check Button and Indicator Light
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
RH3B-UAC24V
Item Number
RH3B-U-AC24
Manufacturer
IDEC
Product Series
RH
Family Series
IDEC Relays, RH Series
Published Coil Voltage
24 VAC
Contacts
3PDT
Mounting
Plug In
Termination
.187 " Flat Blade
Enclosure
Plastic
Number of Electrical Connections
11
Status Indicator
No
Push-to-Test
No
Diode
No
Contact Material
Silver Cadmium Oxide
Rating @ 24/28/30 VDC
10 A
Rating @ 120 VAC
10 A
Rating @ 220/240/277 VAC
7.5 A
Nominal Coil Voltage
24 VAC
Max Current
10 A
Bifurcated Contact
No
Mechanical Latch
No
Safety Guided
No
Net Weight
0.11 lbs
Gross Weight
0.115 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved