RJ1S-C-A120
IDEC Relays, RJ Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RJ1S-C-A120

IDEC Relays, RJ Series
In stock
Item Number
RJ1S-C-A120
MFG Item Number
RJ1S-C-A120
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, RJ Series
Item #
RJ1S-C-A120
Relay, SPDT, 12A, 120VAC Coil

RJ Series Information

  • AC and DC Coils
  • 12/8 Amp Contacts
  • Two Contact Arrangements
  • UL Recognized E555996
  • RoHS Compliant
RJ series relays are the newest addition to the Idec family. The optional LED version uses a light guide to give you a brighter and more noticable status indicator from multiple directions. Plug In styles can be mounted using either panel mount or DIN rail mount sockets. Available contact arrangements are SPDT and DPDT.

  • Compact Size
  • Long Operational Life

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number RJ1S-C-A120
Item Number RJ1S-C-A120
Manufacturer IDEC
Product Series RJ
Family Series IDEC Relays, RJ Series
Published Coil Voltage 120 VAC
Contacts SPDT
Mounting Plug In
Termination .187 " Flat Blade
Enclosure Plastic
Number of Electrical Connections 5
Status Indicator No
Push-to-Test No
Diode No
Contact Material Silver Nickel Alloy
Rating @ 24/28/30 VDC 6 A
Rating @ 220/240/277 VAC 12 A
Nominal Coil Voltage 120 VAC
Max Current 12 A
Bifurcated Contact No
Mechanical Latch No
Safety Guided No
Net Weight 0.04 lbs
Gross Weight 0.13 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved