RTE-B1AD24
IDEC Relays, RTE Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RTE-B1AD24

IDEC Relays, RTE Series
In stock
Item Number
RTE-B1AD24
MFG Item Number
RTE-B1AD24
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, RTE Series
Item #
RTE-B1AD24
TIME DELAY RELAY, 24VAC/DC, BLADED

RTE Series Information

  • 10 Modes of Operation
  • 0.1 Seconds ~ 600 Hours
  • 2 Form C, DPDT Delay Outputs
  • 3 Terminal Configurations
  • UL; cUL; CE Approvals
IDEC RTE Series timing relays feature 20 timing ranges and 10 timing functions. Selectable modes of operation include ON‑delay, interval, OFF‑delay, cycle (ON first), cycle (OFF first), signal OFF delay, and signal ON/OFF delay.

Time‑delay relays play an important role in industrial control logic circuits. Common applications include flashing light control, engine autostart control, motor soft‑start delay control, and conveyor belt sequence delay.

  • IP40 Enclosure
  • +/‑ 0.25% Maximum Repeat Accuracy


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number RTE-B1AD24
Item Number RTE-B1AD24
Manufacturer IDEC
Product Series RTE
Family Series IDEC Relays, RTE Series
Mode of Operation Interval, On Delay, Repeat Cycle
Multi-Function Yes
Contacts DPDT
Mounting Type Panel, Socket
Status Indicator LED
Timing Range 0
Max Time 600 Hrs
Time Range (Seconds) 0-1, 0-2, 0-3, 0-5, 0-10, 0-15, 0-30, 0-60, 0-100
Time Range (Minutes) 0-1, 0-2, 0-3, 0-5, 0-10, 0-15, 0-30, 0-60, 0-100
Time Range (Hours) 0-1, 0-5, 0-10, 0-24, 0-48, 0-72, 0-100
Time Range (10Hours) 0-1, 0-5, 0-10, 0-20, 0-30, 0-60
Coil Voltage 24 VAC, 24 VDC
Nominal Coil Voltage 24 VAC, 24 VDC
Contact Rating (A) 10 A
Termination 0.187 in Flat Blade
IP Rating IP40
Approvals CE, cUL, UL
Comments Multi-Function unit. (See datasheet for full details.)
Net Weight 0.1875 lbs
Gross Weight 0.225 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved