RV1H-G-D24
IDEC Relays, RV Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RV1H-G-D24

IDEC Relays, RV Series
In stock
Item Number
RV1H-G-D24
MFG Item Number
RV1H-G-D24
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, RV Series
Item #
RV1H-G-D24
Replacement Relay, SPDT, 6A, 24V

RV Series Information

  • One or Two Pole
  • SPDT or DPDT Contact Configuration
  • Spring Clamp or Screw Terminals
The RV Series are 14mm interface relays are ideal for panels with limited room, these low‑profile relays provide up to a 40% reduction in DIN rail space when compared with standard plug‑in relays. RV relays are good for higher load switching applications, panels with high I/O content and commercial HVAC panels. UL listed when paired with a corresponding socket.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number RV1H-G-D24
Item Number RV1H-G-D24
Manufacturer IDEC
Product Series RV
Family Series IDEC Relays, RV Series
Published Coil Voltage 24 VDC
Contacts SPDT
Mounting DIN Rail
Termination PCB Pin
Status Indicator No
Nominal Coil Voltage 24 VDC
Safety Guided No
RoHS Yes
Comments Replacement (Relay Only)
Approvals CE, UL
Net Weight 0.01 lbs
Gross Weight 0.0113 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved