RY2S-ULD-DC24V
IDEC Relays, RY Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RY2S-ULD-DC24V

IDEC Relays, RY Series
In stock
Item Number
RY2S-ULD-DC24V
MFG Item Number
RY2S-ULD-DC24V
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, RY Series
Item #
RY2S-ULD-DC24V
Relay, DPDT, 3A, 24VDC, W/ Indicator

RY Series Information

  • AC and DC Coils
  • 5/3/1 Amp Std/Bifur Contacts
  • Two Contact Arrangements
  • UL Recognized E55996
  • Plug In or PC Mount
The RY series relays are widely used in instrumentation and industrial equipment. Their compact midget size saves space. Plug In styles can be mounted using either panel mount or DIN rail mount sockets.

  • Industry Standard Package
  • Flange Mount Available
  • Common Options Include Check Button and Indicator Light

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number RY2S-ULD-DC24V
Item Number RY2S-ULD-DC24V
Manufacturer IDEC
Product Series RY
Family Series IDEC Relays, RY Series
Published Coil Voltage 24 VDC
Contacts DPDT
Mounting Plug In
Termination Blade Plug-In
Enclosure Plastic
Status Indicator Yes
Diode Yes
Contact Material Gold Plated Silver
Nominal Coil Voltage 24 VDC
Max Current 3 A
Bifurcated Contact No
Mechanical Latch No
Safety Guided No
Approvals CE, CSA, UL
Net Weight 0.0506 lbs
Gross Weight 0.05 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved