RY4S-UL-AC120
IDEC Relays, RY Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RY4S-UL-AC120

IDEC Relays, RY Series
In stock
Item Number
RY4S-UL-AC120
MFG Item Number
RY4S-ULAC110-120V
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

Relays, RY Series
Item #
RY4S-UL-AC120
Relay, 4PDT, 5A, 120VAC Coil, 14 Pin

RY Series Information

  • AC and DC Coils
  • 5/3/1 Amp Std/Bifur Contacts
  • Two Contact Arrangements
  • UL Recognized E55996
  • Plug In or PC Mount
The RY series relays are widely used in instrumentation and industrial equipment. Their compact midget size saves space. Plug In styles can be mounted using either panel mount or DIN rail mount sockets.

  • Industry Standard Package
  • Flange Mount Available
  • Common Options Include Check Button and Indicator Light

Videos

Specifications

Specifications
Manufacturer Part Number RY4S-ULAC110-120V
Item Number RY4S-UL-AC120
Manufacturer IDEC
Product Series RY
Family Series IDEC Relays, RY Series
Published Coil Voltage 120 VAC
Contacts 4PDT
Mounting Plug In
Termination .110 " Flat Blade
Enclosure Plastic
Number of Electrical Connections 14
Status Indicator Yes
Push-to-Test No
Diode No
Contact Material Silver Gold Plated
Rating @ 24/28/30 VDC 5 A
Rating @ 120 VAC 5 A
Rating @ 220/240/277 VAC 5 A
Nominal Coil Voltage 120 VAC
Max Current 5 A
Bifurcated Contact No
Mechanical Latch No
Safety Guided No
Net Weight 0.075 lbs
Gross Weight 0.0719 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved