The store will not work correctly when cookies are disabled.
SE2L-H05LPC
IDEC Safety Laser Scanner, SE2L Series
MFG Item Number
SE2L-H05LPC
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Safety Laser Scanner, SE2L Series
Safety laser scanner pigtail
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
SE2L-H05LPC |
Item Number |
SE2L-H05LPC |
Manufacturer |
IDEC |
Product Series |
SE2L |
Family Series |
IDEC Safety Laser Scanner, SE2L Series |
Scanning Angle |
270 |
Light Source |
Laser-Infrared |
Protective Field Range |
0-5 m |
Warning Field Range |
0-20 m |
Application |
Horizontal Application Stationary Protection Zone 1, Vertical Application Stationary |
Operating Voltage |
24 VDC |
Nominal Voltage |
24 VDC |
Max Power Consumption |
50 W |
Number of Switching Outputs |
4 |
Output Type |
OSSD |
Interface Type |
Ethernet, Micro USB, RS 485 |
Connection Type |
Cable With Waterproof connector |
Display Type |
LED Indicator, 7-Segment Display |
Environmental Rating |
IP65 |
Operating Temperature |
14-122 °F |
Approvals |
CE, cULus, TUVsud |
Net Weight |
1.1023 lbs |
Gross Weight |
1.84 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved