SH3B-05C
IDEC Relays, RH Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SH3B-05C

IDEC Relays, RH Series
In stock
Item Number
SH3B-05C
MFG Item Number
SH3B-05C
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, RH Series
Item #
SH3B-05C
Socket, DIN/Surface Mount, Finger-

RH Series Information

  • AC and DC Coils
  • 10 Amp Contacts
  • Four Contact Arrangements
  • UL Recognized E66043/E55996
  • Plug In or PC Mount
The RH series relays are widely used in instrumentation and industrial equipment. Their compact midget size saves space. Plug In styles can be mounted using either panel mount or DIN rail mount sockets.

  • Industry Standard Package
  • .187" Quick Connect Terminals
  • Flange Mount Available
  • Common Options Include Check Button and Indicator Light

Specifications

Specifications
Manufacturer Part Number SH3B-05C
Item Number SH3B-05C
Manufacturer IDEC
Product Series RH
Family Series IDEC Relays, RH Series
Number of Connections 11
Max Voltage 300 V
Max Current 10 A
Mounting Style DIN Rail
Touch Safe Yes
Net Weight 0.125 lbs
Gross Weight 0.125 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved