SJ2S-07LW
IDEC Relays, RJ Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SJ2S-07LW

IDEC Relays, RJ Series
In stock
Item Number
SJ2S-07LW
MFG Item Number
SJ2S-07LW
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, RJ Series
Item #
SJ2S-07LW
Relay Socket, DIN Mount, Finger-Safe

RJ Series Information

  • AC and DC Coils
  • 12/8 Amp Contacts
  • Two Contact Arrangements
  • UL Recognized E555996
  • RoHS Compliant
RJ series relays are the newest addition to the Idec family. The optional LED version uses a light guide to give you a brighter and more noticable status indicator from multiple directions. Plug In styles can be mounted using either panel mount or DIN rail mount sockets. Available contact arrangements are SPDT and DPDT.

  • Compact Size
  • Long Operational Life

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number SJ2S-07LW
Item Number SJ2S-07LW
Manufacturer IDEC
Product Series RJ
Family Series IDEC Relays, RJ Series
Number of Connections 8
Max Voltage 250 V
Max Current 8 A
Mounting Style DIN Rail
Touch Safe Yes
Net Weight 0.08 lbs
Gross Weight 0.08 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved