SJ9Z-JF10
IDEC Wire & Cable, RJ Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SJ9Z-JF10

IDEC Wire & Cable, RJ Series
In stock
Item Number
SJ9Z-JF10
MFG Item Number
SJ9Z-JF10
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire & Cable, RJ Series
Item #
SJ9Z-JF10
10 point Jumper for SJ socket

RJ Series Information

  • AC and DC Coils
  • 12/8 Amp Contacts
  • Two Contact Arrangements
  • UL Recognized E555996
  • RoHS Compliant
RJ series relays are the newest addition to the Idec family. The optional LED version uses a light guide to give you a brighter and more noticable status indicator from multiple directions. Plug In styles can be mounted using either panel mount or DIN rail mount sockets. Available contact arrangements are SPDT and DPDT.

  • Compact Size
  • Long Operational Life

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number SJ9Z-JF10
Item Number SJ9Z-JF10
Manufacturer IDEC
Product Series RJ
Family Series IDEC Wire & Cable, RJ Series
Type Fork
For Use With SJ Sockets
Number of Poles 10
Approvals CE, CSA, UL
Net Weight 0.015 lbs
Gross Weight 0.015 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved