SR2P-05
IDEC Relays, RR Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SR2P-05

IDEC Relays, RR Series
In stock
Item Number
SR2P-05
MFG Item Number
SR2P-05
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, RR Series
Item #
SR2P-05
Socket, 8-Pin Octal, High Density,

RR Series Information

  • Available in Pin and Blade Terminal Styles
  • SPDT through 3PDT, 10A Contacts
  • DIN rail surface and Panel Mount
  • Midget Power Types Relays


Specifications

Specifications
Manufacturer Part Number SR2P-05
Item Number SR2P-05
Manufacturer IDEC
Product Series RR
Family Series IDEC Relays, RR Series
Number of Connections 8
Max Voltage 300 V
Max Current 10 A
Mounting Style DIN Rail, Surface Mount
Touch Safe No
Net Weight 0.1015 lbs
Gross Weight 0.1038 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved