SV9Z-J20S
IDEC Wire & Cable, RV8 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SV9Z-J20S

IDEC Wire & Cable, RV8 Series
In stock
Item Number
SV9Z-J20S
MFG Item Number
SV9Z-J20S
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire & Cable, RV8 Series
Item #
SV9Z-J20S
Jumper, 20 Points, Blue, Spacer

RV8 Series Information

  • Standard 8 or 11 Pin and 11 Blade Termination
  • 20 Time Ranges and 10 Timing Functions
  • ON and Timing OUT LED Indicators
  • Time Delays up to 600 Hours

Specifications

Specifications
Manufacturer Part Number SV9Z-J20S
Item Number SV9Z-J20S
Manufacturer IDEC
Product Series RV8
Family Series IDEC Wire & Cable, RV8 Series
For Use With 6mm Relay
Number of Poles 20
Approvals CE, cULus
Comments Blue
Net Weight 0.015 lbs
Gross Weight 0.015 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved