SX5E-HU055B
IDEC Ethernet Switches, SX5E Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SX5E-HU055B

IDEC Ethernet Switches, SX5E Series
In stock
Item Number
SX5E-HU055B
MFG Item Number
SX5E-HU055B
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Ethernet Switches, SX5E Series
Item #
SX5E-HU055B
Ethernet Switch, 5-Port, Unmanaged,

SX5E Series Information

  • Compact Unmanaged Industrial Ethernet Switch
  • 5‑port 10/100 Mbps
  • Wide Operating Voltage range: 9‑60V DC, 18‑30V AC
  • Wide Operating Temperature range: ‑40 to 167 F
  • Full/Half Duplex Operation
  • Supports Auto‑MDI/MDIX Function
  • Redundant Power Input
  • Broadcast Storm Protection
  • IP30 Protection Rugged Metal Housing
  • cULus, CE, Class I, Division 2
The SX5E series offers a fast 5‑Port Unmanaged Industrial Ethernet Switch with a wide range of operating voltages (AC and DC) and operating temperatures.With a compact, industrial‑grade design and rugged metal housing,this switch is suitable for installation in Class I,Division 2 hazardous locations and for industrial applications in harsh environmental conditions requiring an IP30 degree of protection.Potential applications include wastewater treatment,machine tools,packaging machines,oil and gas,food processing machines,elevators,building automation,power utilities,traffic control,transportation and more.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number SX5E-HU055B
Item Number SX5E-HU055B
Manufacturer IDEC
Product Series SX5E
Family Series IDEC Ethernet Switches, SX5E Series
Network Configuration Unmanaged
Total Number of Ports 5
Primary Port Style RJ-45
Primary Port Standard 100Base-TX, 10Base-T
Primary Port Quantity 5
Supply Voltage 12-48 VDC, 24 VAC
Nominal Supply Voltage 12 VDC, 24 VAC, 24 VDC, 48 VDC
Power Over Ethernet (PoE) No
MAC Addresses 2,048
IP Rating IP30
Enclosure Composition Metallic
Mounting DIN Rail, Panel
Operating Temperature -40-167 °F
Approvals CE, UL
Comments Optional accessory is necessary for panel mounting
Net Weight 0.41 lbs
Gross Weight 0.62 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved