YC1U-16BA120
IDEC Contactors, YC1U Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

YC1U-16BA120

IDEC Contactors, YC1U Series
In stock
Item Number
YC1U-16BA120
MFG Item Number
YC1U-16BA120
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Contactors, YC1U Series
Item #
YC1U-16BA120
Contactor IEC 15A 120VAC coil

YC1U Series Information

  • 3‑Phase with Built in NO or NC Auxiliary Contact
  • Side Mount and Top Mount Snap‑On Auxiliary Contact Blocks
  • Comply with IEC 60945, UL508, CSA C22.2 Standards

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number YC1U-16BA120
Item Number YC1U-16BA120
Manufacturer IDEC
Product Series YC1U
Family Series IDEC Contactors, YC1U Series
Nominal Coil Voltage 120 VAC
Coil Voltage 120 VAC
Poles 3NO
Auxiliary Contacts 1NC
Termination Screw
Max HP 460/480V 3PH 15 hp
Approvals CSA, IEC, UL
Net Weight 0.6614 lbs
Gross Weight 0.76 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved