CAC-10
ILME Plugs & Receptacles
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CAC-10

ILME Plugs & Receptacles
In stock
Item Number
CAC-10
MFG Item Number
CAC-10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, Series
Item #
CAC-10
10 PL HD W/O OPENING 4 PGS

Series Information

Specifications

Specifications
Manufacturer Part Number CAC-10
Item Number CAC-10
Manufacturer ILME
Family Series ILME Plugs & Receptacles
Number of Contacts None (Housing Only)
Size 57mm x 27mm
Temperature -40-125 °C
Housing Type Hood/No Entry
Approvals CE, cURus
Net Weight 0.3969 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved