CAC-24
ILME Plugs & Receptacles
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CAC-24

ILME Plugs & Receptacles
In stock
Item Number
CAC-24
MFG Item Number
CAC-24
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, Series
Item #
CAC-24
24 PL HD W/O OPENING 4 PGS

Series Information

Specifications

Specifications
Manufacturer Part Number CAC-24
Item Number CAC-24
Manufacturer ILME
Family Series ILME Plugs & Receptacles
Number of Contacts None (Housing Only)
Size 104mm x 27mm
Temperature -40-125 °C
Housing Type Hood/No Entry
Approvals CE, cURus
Net Weight 0.5469 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved