The store will not work correctly when cookies are disabled.
CAF-10
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Plugs & Receptacles, Series
10 PL FT ENT HD 4 PGS PG16
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
CAF-10 |
Item Number |
CAF-10 |
Manufacturer |
ILME |
Family Series |
ILME Plugs & Receptacles |
Number of Contacts |
None (Housing Only) |
Composition |
Metallic |
Thread Size |
PG16 |
Housing Type |
Hood/Front Entry |
Cable Entry Type |
Threaded Collar |
Approvals |
CE, cURus |
RoHS Compliant |
No |
Net Weight |
0.4038 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved