CAO-24L29
ILME Plugs & Receptacles
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CAO-24L29

ILME Plugs & Receptacles
In stock
Item Number
CAO-24L29
MFG Item Number
CAO-24L29
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, Series
Item #
CAO-24L29
24 PL SD ENT HD 2 PGS PG29

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CAO-24L29
Item Number CAO-24L29
Manufacturer ILME
Family Series ILME Plugs & Receptacles
Number of Contacts None (Housing Only)
Composition Metallic
Thread Size PG29
Housing Type Hood/Side Entry
Cable Entry Type Threaded Collar
Approvals CE, cURus
RoHS Compliant No
Net Weight 0.485 lbs
Gross Weight 0.48 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved