CAO-24YX29
ILME Plugs & Receptacles
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CAO-24YX29

ILME Plugs & Receptacles
In stock
Item Number
CAO-24YX29
MFG Item Number
CAO-24YX29
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, Series
Item #
CAO-24YX29
24 PL SD ENT HD 1 CNT LVR PG29

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CAO-24YX29
Item Number CAO-24YX29
Manufacturer ILME
Family Series ILME Plugs & Receptacles
Number of Contacts None (Housing Only)
Size 104mm x 27mm
Composition Metallic
Number of Levers 1
Thread Size PG29
Housing Type Hood/Side Entry
Cable Entry Type Threaded Collar
Approvals CE, cURus
RoHS Compliant No
Net Weight 0.8225 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved