CAO-50.21
ILME Plugs & Receptacles
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CAO-50.21

ILME Plugs & Receptacles
In stock
Item Number
CAO-50.21
MFG Item Number
CAO-50.21
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, Series
Item #
CAO-50.21
50 PL SD ENT HD 4 PGS PG21

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CAO-50.21
Item Number CAO-50.21
Manufacturer ILME
Family Series ILME Plugs & Receptacles
Number of Contacts None (Housing Only)
Composition Metallic
Thread Size PG21
Housing Type Hood/Side Entry
Cable Entry Type Threaded Collar
Approvals CE, cURus
RoHS Compliant No
Net Weight 0.5181 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved