CAOT-16.6
ILME Plugs & Receptacles
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CAOT-16.6

ILME Plugs & Receptacles
In stock
Item Number
CAOT-16.6
MFG Item Number
CAOT-16.6
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, Series
Item #
CAOT-16.6
16 PL SD ENT HD 4 PGS 1in.NPT

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CAOT-16.6
Item Number CAOT-16.6
Manufacturer ILME
Family Series ILME Plugs & Receptacles
Number of Contacts None (Housing Only)
Size 77mm x 27mm
Composition Metallic
Thread Size NPT 1
Housing Type Hood/Side Entry
Cable Entry Type Threaded Collar
Approvals CE, cURus
RoHS Compliant No
Net Weight 0.4344 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved