CAOW-24.29
ILME Plugs & Receptacles
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CAOW-24.29

ILME Plugs & Receptacles
In stock
Item Number
CAOW-24.29
MFG Item Number
CAOW-24.29
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, Series
Item #
CAOW-24.29
24 PL SD ENT HD 4 PGS PG29 AGR

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CAOW-24.29
Item Number CAOW-24.29
Manufacturer ILME
Family Series ILME Plugs & Receptacles
Number of Contacts None (Housing Only)
Size 104mm x 27mm
Composition Metallic
Thread Size PG29
Housing Type Hood/Side Entry
Cable Entry Type Threaded Collar
Approvals CE, cURus
RoHS Compliant No
Net Weight 1.5038 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved