CAP-10.29
ILME Plugs & Receptacles
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CAP-10.29

ILME Plugs & Receptacles
In stock
Item Number
CAP-10.29
MFG Item Number
CAP-10.29
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, Series
Item #
CAP-10.29
10 PL SRFC MT BS 2 LVR PG29

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CAP-10.29
Item Number CAP-10.29
Manufacturer ILME
Family Series ILME Plugs & Receptacles
Number of Contacts None (Housing Only)
Temperature -40-125 °C
Composition Metallic
Number of Levers 2
Thread Size PG29
Housing Type Base/Two-Sided
Cable Entry Type Threaded Collar
Approvals CE, cURus
RoHS Compliant No
Net Weight 0.7056 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved