The store will not work correctly when cookies are disabled.
CAP-16LS
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Plugs & Receptacles, Series
16 PL SRFC MT BS W/CVR PG21
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
CAP-16LS |
Item Number |
CAP-16LS |
Manufacturer |
ILME |
Family Series |
ILME Plugs & Receptacles |
Number of Contacts |
None (Housing Only) |
Composition |
Metallic |
Number of Levers |
1 |
Thread Size |
PG21 |
Housing Type |
Base/Two-Sided |
Cable Entry Type |
Threaded Collar |
Approvals |
CE, cURus |
RoHS Compliant |
No |
Net Weight |
1.065 lbs |
Gross Weight |
1.065 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved