CAV-16L21
ILME Plugs & Receptacles
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CAV-16L21

ILME Plugs & Receptacles
In stock
Item Number
CAV-16L21
MFG Item Number
CAV-16L21
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, Series
Item #
CAV-16L21
16 PL HC TE HD 2 PGS PG21

Series Information

Specifications

Specifications
Manufacturer Part Number CAV-16L21
Item Number CAV-16L21
Manufacturer ILME
Family Series ILME Plugs & Receptacles
Number of Contacts None (Housing Only)
Size 77mm x 27mm
Composition Metallic
Thread Size PG21
Housing Type Hood/Top Entry
Cable Entry Type Threaded Collar
Approvals CE, cURus
RoHS Compliant No
Net Weight 0.485 lbs
Gross Weight 0.485 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved