CCFA-1.5
ILME Terminals
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CCFA-1.5

ILME Terminals
In stock
Item Number
CCFA-1.5
MFG Item Number
CCFA-1.5
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, Series
Item #
CCFA-1.5
FEMALE CRIP SIL CONT 16AWG 16A

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CCFA-1.5
Item Number CCFA-1.5
Manufacturer ILME
Family Series ILME Terminals
Terminal Type Crimp - Female
Wire Size 16 AWG
Wire Size (AWG) 16 AWG
Insulated Non-Insulated
Plating Material Silver
Approvals CE, CSA, UR
RoHS Compliant No
Net Weight 0.005 lbs
Gross Weight 0.005 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved