CDAF-16N
ILME Plugs & Receptacles
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CDAF-16N

ILME Plugs & Receptacles
In stock
Item Number
CDAF-16N
MFG Item Number
CDAF-16N
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, Series
Item #
CDAF-16N
16 PL FEMALE #17-32 INS 16A

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CDAF-16N
Item Number CDAF-16N
Manufacturer ILME
Family Series ILME Plugs & Receptacles
Number of Contacts 16 Pole with Ground
Connector Gender Female
Size 18-12 AWG
Current 16 A
Voltage 250 V
Rated Impulse Voltage 4 kV
Temperature -40-125 °C
Wire Size 18-12 AWG
Housing Type None (Insert Only)
Approvals CE, CSA, UR
Net Weight 0.135 lbs
Gross Weight 0.135 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved