CDAM-10X
ILME Plugs & Receptacles
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CDAM-10X

ILME Plugs & Receptacles
In stock
Item Number
CDAM-10X
MFG Item Number
CDAM-10X
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, Series
Item #
CDAM-10X
10 PL MAL SCRW INS 16A W/O WP

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CDAM-10X
Item Number CDAM-10X
Manufacturer ILME
Family Series ILME Plugs & Receptacles
Number of Contacts 10 Pole with Ground
Connector Gender Male
Size 24-14 AWG
Current 16 A
Voltage 250 V
Rated Impulse Voltage 4 kV
Temperature -40-125 °C
Wire Size 24-14 AWG
Housing Type None (Insert Only)
Approvals CE, CSA, UR
Net Weight 0.1169 lbs
Gross Weight 0.1169 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved