CDF-40
ILME Plugs & Receptacles
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CDF-40

ILME Plugs & Receptacles
In stock
Item Number
CDF-40
MFG Item Number
CDF-40
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, Series
Item #
CDF-40
40 PL FEMALE CRMP INS 10A

Series Information

Specifications

Specifications
Manufacturer Part Number CDF-40
Item Number CDF-40
Manufacturer ILME
Family Series ILME Plugs & Receptacles
Number of Contacts 40 Pole with Ground
Connector Gender Female
Size 26-14 AWG
Current 10 A
Voltage 250 V
Rated Impulse Voltage 4 kV
Temperature -40-125 °C
Wire Size 26-14 AWG
Contact Resistance 3 mOhm
Stripping Length 6-8 mm
Housing Type None (Insert Only)
Approvals CE, CSA, UR
Net Weight 0.14 lbs
Gross Weight 0.135 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved