CDM-07
ILME Plugs & Receptacles
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CDM-07

ILME Plugs & Receptacles
In stock
Item Number
CDM-07
MFG Item Number
CDM-07
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, Series
Item #
CDM-07
7 PL MALE CRMP INS 10A

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CDM-07
Item Number CDM-07
Manufacturer ILME
Family Series ILME Plugs & Receptacles
Number of Contacts 7 Pole with Ground
Connector Gender Male
Size 26-14 AWG
Current 10 A
Voltage 250 V
Rated Impulse Voltage 4 kV
Temperature -40-125 °C
Wire Size 26-14 AWG
Contact Resistance 3 mOhm
Stripping Length 8 mm
Housing Type None (Insert Only)
Approvals CE, CSA, UR
Net Weight 0.015 lbs
Gross Weight 0.015 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved