CDMA-0.3
ILME Terminals
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CDMA-0.3

ILME Terminals
In stock
Item Number
CDMA-0.3
MFG Item Number
CDMA-0.3
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, Series
Item #
CDMA-0.3
MAL CRMP SIL CON 22-26 AWG 10A

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CDMA-0.3
Item Number CDMA-0.3
Manufacturer ILME
Family Series ILME Terminals
Terminal Type Crimp - Female
Wire Size 14 AWG
Wire Size (AWG) 14 AWG
Insulated Non-Insulated
Plating Material Gold
Max Temp 257 °F
Approvals CE, CSA, UR
RoHS Compliant No
Net Weight 0.0006 lbs
Gross Weight 0.0006 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved