CDSF-09
ILME Plugs & Receptacles
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CDSF-09

ILME Plugs & Receptacles
In stock
Item Number
CDSF-09
MFG Item Number
CDSF-09
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, Series
Item #
CDSF-09
9 PL FEM SPRNG CLMP INSERT

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CDSF-09
Item Number CDSF-09
Manufacturer ILME
Family Series ILME Plugs & Receptacles
Number of Contacts 9 Pole with Ground
Connector Gender Female
Size 26-14 AWG
Current 10 A
Voltage 400 V
Rated Impulse Voltage 6 kV
Temperature -40-125 °C
Wire Size 26-14 AWG
Contact Resistance 0.3 mOhm
Housing Type None (Insert Only)
Approvals CE, CSA, cURus
Net Weight 0.1188 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved