CHOT-06.4L
ILME Plugs & Receptacles
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CHOT-06.4L

ILME Plugs & Receptacles
In stock
Item Number
CHOT-06.4L
MFG Item Number
CHOT-06.4L
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, Series
Item #
CHOT-06.4L
6 PL HD 1 LEV 1/2in. NPT

Series Information

Specifications

Specifications
Manufacturer Part Number CHOT-06.4L
Item Number CHOT-06.4L
Manufacturer ILME
Family Series ILME Plugs & Receptacles
Number of Contacts None (Housing Only)
Composition Metallic
Thread Size NPT 1/2
Housing Type Hood/Side Entry
Cable Entry Type Threaded Collar
Approvals CE, cURus
RoHS Compliant No
Net Weight 0.225 lbs
Gross Weight 0.22 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved