CHOT-16.5L
ILME Plugs & Receptacles
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CHOT-16.5L

ILME Plugs & Receptacles
In stock
Item Number
CHOT-16.5L
MFG Item Number
CHOT-16.5L
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, Series
Item #
CHOT-16.5L
16 PL HD 1 LEV 3/4in. NPT

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CHOT-16.5L
Item Number CHOT-16.5L
Manufacturer ILME
Family Series ILME Plugs & Receptacles
Number of Contacts None (Housing Only)
Size 77mm x 27mm
Composition Metallic
Thread Size NPT 3/4
Housing Type Hood/Side Entry
Cable Entry Type Threaded Collar
Approvals CE, cURus
RoHS Compliant No
Net Weight 0.385 lbs
Gross Weight 0.385 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved