CHP-16LS
ILME Plugs & Receptacles
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CHP-16LS

ILME Plugs & Receptacles
In stock
Item Number
CHP-16LS
MFG Item Number
CHP-16LS
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, Series
Item #
CHP-16LS
16 PL SRFC MT BS W/CVR PG21

Series Information

Specifications

Specifications
Manufacturer Part Number CHP-16LS
Item Number CHP-16LS
Manufacturer ILME
Family Series ILME Plugs & Receptacles
Number of Contacts None (Housing Only)
Size 77mm x 27mm
Composition Metallic
Number of Levers 1
Thread Size PG21
Housing Type Base/Two-Sided
Cable Entry Type Threaded Collar
Approvals CE, cURus
RoHS Compliant No
Net Weight 0.825 lbs
Gross Weight 0.825 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved