The store will not work correctly when cookies are disabled.
CHV-24G
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Plugs & Receptacles, Series
24 PL TOP ENT HD W/LEV PG21
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
CHV-24G |
Item Number |
CHV-24G |
Manufacturer |
ILME |
Family Series |
ILME Plugs & Receptacles |
Number of Contacts |
None (Housing Only) |
Composition |
Metallic |
Number of Levers |
2 |
Thread Size |
PG21 |
Housing Type |
Hood/Top Entry |
Cable Entry Type |
Threaded Collar |
Approvals |
CE, cURus |
RoHS Compliant |
No |
Net Weight |
0.695 lbs |
Gross Weight |
0.69 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved