CKSHF-03
ILME Plugs & Receptacles
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CKSHF-03

ILME Plugs & Receptacles
In stock
Item Number
CKSHF-03
MFG Item Number
CKSHF-03
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, Series
Item #
CKSHF-03
3+E PL FEM CK SQCH INSERT

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CKSHF-03
Item Number CKSHF-03
Manufacturer ILME
Family Series ILME Plugs & Receptacles
Number of Contacts 3 Pole with Ground
Connector Gender Female
Size 26-14 AWG
Current 10 A
Voltage 400 V
Rated Impulse Voltage 4 kV
Wire Size 26-14 AWG
Housing Type None (Insert Only)
Approvals CE, CSA, cURus
Net Weight 0.075 lbs
Gross Weight 0.075 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved