CKSHM-04
ILME Plugs & Receptacles
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CKSHM-04

ILME Plugs & Receptacles
In stock
Item Number
CKSHM-04
MFG Item Number
CKSHM-04
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, Series
Item #
CKSHM-04
4+E PL MALE CK SQCH INSERT

Series Information

Specifications

Specifications
Manufacturer Part Number CKSHM-04
Item Number CKSHM-04
Manufacturer ILME
Family Series ILME Plugs & Receptacles
Number of Contacts 4 Pole with Ground
Connector Gender Male
Size 26-14 AWG
Current 10 A
Voltage 400 V
Rated Impulse Voltage 4 kV
Wire Size 26-14 AWG
Housing Type None (Insert Only)
Approvals CE, CSA, cURus
Net Weight 0.035 lbs
Gross Weight 0.035 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved