CNEF-06T
ILME Plugs & Receptacles
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CNEF-06T

ILME Plugs & Receptacles
In stock
Item Number
CNEF-06T
MFG Item Number
CNEF-06T
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, Series
Item #
CNEF-06T
6 PL FEMALE INSERT 16A 600V

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CNEF-06T
Item Number CNEF-06T
Manufacturer ILME
Family Series ILME Plugs & Receptacles
Number of Contacts 6 Pole with Ground
Connector Gender Female
Size 20-12 AWG
Current 16 A
Voltage 500 V
Rated Impulse Voltage 6 kV
Temperature -40-125 °C
Wire Size 20-12 AWG
Contact Resistance 0.3 mOhm
Stripping Length 7 mm
Housing Type None (Insert Only)
Approvals CE, CSA, cURus
Net Weight 0.1213 lbs
Gross Weight 0.1213 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved