CNEM-06T
ILME Plugs & Receptacles
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CNEM-06T

ILME Plugs & Receptacles
In stock
Item Number
CNEM-06T
MFG Item Number
CNEM-06T
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, Series
Item #
CNEM-06T
6 PL MALE INSERT 16A 600V

Series Information

Specifications

Specifications
Manufacturer Part Number CNEM-06T
Item Number CNEM-06T
Manufacturer ILME
Family Series ILME Plugs & Receptacles
Number of Contacts 6 Pole with Ground
Connector Gender Male
Size 20-12 AWG
Current 16 A
Voltage 500 V
Rated Impulse Voltage 6 kV
Temperature -50-70 °C
Wire Size 20-12 AWG
Stripping Length 7 mm
Housing Type None (Insert Only)
Approvals CE, CSA, cURus
Net Weight 0.1213 lbs
Gross Weight 0.1213 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved