CQF-12
ILME Plugs & Receptacles
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CQF-12

ILME Plugs & Receptacles
In stock
Item Number
CQF-12
MFG Item Number
CQF-12
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, Series
Item #
CQF-12
12 +PE FEM INSERT FOR CK

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CQF-12
Item Number CQF-12
Manufacturer ILME
Family Series ILME Plugs & Receptacles
Number of Contacts 12 Pole with Ground
Connector Gender Female
Current 10 A
Voltage 400 V
Rated Impulse Voltage 6 kV
Temperature -40-125 °C
Housing Type None (Insert Only)
Approvals CE, CSA, cURus
Net Weight 0.03 lbs
Gross Weight 0.03 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved