CQS-08I
ILME Plugs & Receptacles
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CQS-08I

ILME Plugs & Receptacles
In stock
Item Number
CQS-08I
MFG Item Number
CQS-08I
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, Series
Item #
CQS-08I
8 PL CQ PNL MT BS EMC

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CQS-08I
Item Number CQS-08I
Manufacturer ILME
Family Series ILME Plugs & Receptacles
Number of Contacts None (Housing Only)
Size 32mm x 13mm
Temperature -40-125 °C
Hood/Housing Material Thermoplastic
Composition Non-Metallic
Number of Levers 1
Housing Type Bulkhead
Approvals CE, cURus
RoHS Compliant No
Net Weight 0.025 lbs
Gross Weight 0.035 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved