CXF-4/2
ILME Plugs & Receptacles
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CXF-4/2

ILME Plugs & Receptacles
In stock
Item Number
CXF-4/2
MFG Item Number
CXF-4/2
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, Series
Item #
CXF-4/2
4/2 PL FEM POWER 80A/16A

Series Information

Specifications

Specifications
Manufacturer Part Number CXF-4/2
Item Number CXF-4/2
Manufacturer ILME
Family Series ILME Plugs & Receptacles
Number of Contacts 4 Pole with Ground
Connector Gender Female
Size 12-6 AWG
Current 80 A
Voltage 690 V
Rated Impulse Voltage 8 kV
Temperature -40-125 °C
Wire Size 12-6 AWG
Housing Type None (Insert Only)
Approvals CE, CSA, cURus
Net Weight 0.26 lbs
Gross Weight 0.26 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved