CXM-4/0
ILME Plugs & Receptacles
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CXM-4/0

ILME Plugs & Receptacles
In stock
Item Number
CXM-4/0
MFG Item Number
CXM-4/0
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, Series
Item #
CXM-4/0
4 PL MALE POWER 80AMP

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CXM-4/0
Item Number CXM-4/0
Manufacturer ILME
Family Series ILME Plugs & Receptacles
Number of Contacts 4 Pole with Ground
Connector Gender Male
Current 80 A
Voltage 690 V
Rated Impulse Voltage 8 kV
Temperature -40-125 °C
Housing Type None (Insert Only)
Approvals CE, CSA, cURus
Net Weight 0.2731 lbs
Gross Weight 0.2731 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved