CZAVT-25.5L
ILME Plugs & Receptacles
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CZAVT-25.5L

ILME Plugs & Receptacles
In stock
Item Number
CZAVT-25.5L
MFG Item Number
CZAVT-25.5L
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, Series
Item #
CZAVT-25.5L
25 PL TE HC HD 2PEG 3/4in.NPT

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CZAVT-25.5L
Item Number CZAVT-25.5L
Manufacturer ILME
Family Series ILME Plugs & Receptacles
Number of Contacts None (Housing Only)
Temperature -40-125 °C
Composition Metallic
Thread Size NPT 3/4
Housing Type Hood/Top Entry
Cable Entry Type Threaded Collar
Approvals CE, cURus
RoHS Compliant No
Net Weight 0.45 lbs
Gross Weight 0.45 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved