The store will not work correctly when cookies are disabled.
CZI-15LS
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Plugs & Receptacles, Series
15 PL BULK MT W/ LTCH & CVR
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
CZI-15LS |
Item Number |
CZI-15LS |
Manufacturer |
ILME |
Family Series |
ILME Plugs & Receptacles |
Number of Contacts |
None (Housing Only) |
Temperature |
-40-125 °C |
Composition |
Metallic |
Number of Levers |
1 |
Housing Type |
Bulkhead |
Approvals |
CE, cURus |
RoHS Compliant |
No |
Net Weight |
0.2669 lbs |
Gross Weight |
0.2669 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved