CZP-15LS221
ILME Plugs & Receptacles
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CZP-15LS221

ILME Plugs & Receptacles
In stock
Item Number
CZP-15LS221
MFG Item Number
CZP-15LS221
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, Series
Item #
CZP-15LS221
15 PL BULK MT CVR/LTCH 2PG21

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CZP-15LS221
Item Number CZP-15LS221
Manufacturer ILME
Family Series ILME Plugs & Receptacles
Number of Contacts None (Housing Only)
Composition Metallic
Number of Levers 1
Thread Size PG21
Housing Type Base/Side Entry
Cable Entry Type Threaded Collar
Approvals CE, cURus
RoHS Compliant No
Net Weight 0.4188 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved